- 20 V
- 1/4 in Drive
- Cordless
features
- Brushless motor for increased runtime and durability
- Compact and lightweight for hard to reach areas
- LED light with 20 second delay after trigger release
| Length | 5.4 in |
| Cordless | Yes |
| Drive Size | 1/4 in |
| Voltage | 20 V |
| Torque [Max] | 1500 in-lbs |
| Blows/Impacts Per Minute | 3200 |
| Battery Type | Lithium Ion |
| No Load RPM | 2800 rpm |
| No. of Batteries Included | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 885911657372 |

