- 20 V
- 1/4 in Drive
- Cordless
features
- Only 5.1 in. in length to fit in tight spaces
- 1700 in-lbs of torque delivering the power you need to get a majority of applications done
- Variable speed trigger allows for control and precision on delicate work surfaces
- Brushless motor for efficient performance and runtime
- 3 bright LEDs for dimly lit workspaces
| Color | Yellow |
| Torque [Max] | 1700 in-lbs |
| Cordless | Yes |
| Voltage | 20 V |
| Length | 5 in |
| Drive Size | 1/4 in |
| Blows/Impacts Per Minute | 3200 |
| No. of Batteries Included | 1 |
| No Load RPM | 2800 rpm |
| Battery Type | Lithium Ion |
| Weight | 4.5 LB |
| EAN or UPC | 885911745413 |

