- Impact Wrench
- 12V MAX*
- 3/8 in Drive Size
description
- Dewalt’s new 12 Volt MAX lithium ion impact driver and impact wrench. At just over two pounds, the small, lightweight design of these tools is ideal for cabinetmakers and HVAC professionals, as well as electrical, mechanical and general contractors who perform overhead fastening applications. Both products incorporate a contoured handle design and three LED lights that eliminate shadows on work surfaces. Maximum initial battery pack voltage (Measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8.
features
- Compact, lightweight design fits into tight areas
- 3/8 In. hog ring anvil
- fast socket changing
- 1150 In./lbs of torque
- power for tightening and loosening
- Maximum initial battery pack voltage (Measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
- 1,150 in-lbs of torque - power for tightening and loosening
- Maximum initial battery voltage (measured without a work load) is 12 volts, nominal voltage is 10.8 volts
| Power Source | Rechargeable Battery |
| Battery Included | Yes |
| Battery Type | Lithium Ion |
| Impacts Per Minute | 3400 ipm |
| Handle Type | Pistol |
| Voltage Rating | 12.00 V |
| Drive Size | 3/8 in |
| Torque [Max] | 96 ft lb |
| Length | 6 1/4 in |
| RPM [Max] | 2450 rpm |
| Cordless | Yes |
| Weight | 4.5 LB |
| EAN or UPC | 885911204033 |

