- Impact Driver
- 1/4" Drive Size
- Pistol, Cushion Grip Handle
- 2450 rpm Max
description
- DEWALT’s new 12 V MAX lithium ion impact driver and impact wrench. At just over two pounds, the small, lightweight design of these tools is ideal for cabinetmakers and HVAC professionals, as well as electrical, mechanical and general contractors who perform overhead fastening applications. Both products incorporate a contoured handle design and three LED lights that eliminate shadows on work surfaces. Maximum initial battery pack voltage (Measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8.
features
- 3 LED work light provides visibility in dimly lit spaces
- 3-year base warranty
- Convenient belt hook means the driver is always close at hand
- One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
- Lightweight 2.3-lb design reduces user fatigue
- Compact, lightweight design fits into tight areas
- 3 LED lights provide visibility without shadows
- Maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
- Two 12-volt MAX lithium-ion batteries with 1.3-Ah and 40-min recharge
| Voltage Rating | 12 V |
| Length | 6 1/4 in |
| Tool Wt. | 2.3 lb |
| Torque [Max] | 950 in lb, 79 ft lb |
| Handle Type | Pistol, Cushion Grip |
| RPM [Max] | 2450 rpm |
| Drive Size | 1/4 in |
| Cordless | Yes |
| Impacts Per Minute | 3400 ipm |
| Socket Drive Size | 1/4 in |
| Control Type | Trigger |
| Battery Included | Yes |
| Weight | 4.6 LB |
| EAN or UPC | 885911204040 |

