- Kit Includes 30 Minute Charger, (2) 18V Compact Li-ion Batteries, 1/4" 18V Cordless Li-ion Impact Driver Kit
features
- Compact size and weight allow access into tighter areas and reduce user fatigue
- Compact Li-Ion batteries (DC9181) charge in 30 minutes and are compatible with the existing system of DeWALT® 18 V power tools produced since 1996
- Frameless motor for extended tool durability and life
- Durable, magnesium gear case and all-metal transmission for extended durability
- Heavy-duty impact mechanism directs torque to fastener without kickback
- Textured, anti-slip top and body grip provide ultimate comfort and control during use
| Voltage Rating | 18 |
| Chuck Capacity | 1/4 in |
| Cordless | Yes |
| Torque [Max] | 1330 in lb |
| Speeds | 2 |
| Impacts Per Minute | 2700 ipm |
| Tool Wt. | 3.2 lb |
| RPM [Max] | 2400 rpm |
| Weight | 8.12 LB |
| EAN or UPC | 885911147828 |
-
No Air Shipping


