- 20 V
- 1/4 in Drive
- Cordless
features
- HIGH-PERFORMANCE BRUSHLESS MOTOR: Delivers 1,700 in-lb of torque and 3,200 rpm to drive large-diameter screws
- MANEUVER WITH EASE: Compact design for optimized ergonomics and access to difficult-to-reach spots
- PRO-LEVEL CONTROL & PRECISION: Enabled by variable speed trigger
- BRIGHTEN DARK WORK AREAS: Integrated 3-LED work light enhances visibility in low-light spaces
| Torque [Max] | 1700 in-lbs |
| Color | Yellow |
| Drive Size | 1/4 in |
| Length | 5 in |
| No. of Batteries Included | 1 |
| Voltage | 20 V |
| No Load RPM | 3200 rpm |
| Battery Type | Lithium Ion |
| Blows/Impacts Per Minute | 4200 |
| Cordless | Yes |
| Weight | 4.0 LB |
| EAN or UPC | 885911725910 |

