- Cordless
- 20 V Voltage
description
- The DCF880B 20 V MAX lithium ion 1/2 In. impact wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
features
- Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
- Compact (5.70 In. front to back), lightweight (3.4 lbs) design fits into tight areas
- Manufactured by DEWALT
- 3-year warranty
- Textured anti-slip comfort grip provides maximum comfort and control
| Anvil Tip Type | Detent Pin |
| RPM [Max] | 2300 rpm |
| Cordless | Yes |
| Blows/Impacts Per Minute | 2700 ipm |
| Voltage | 20 V |
| Battery Type | Lithium Ion |
| Tool Wt. | 3.4 lb |
| Tool Length | 5.7 in |
| Drive Size | 1/2 in |
| Weight | 2.55 LB |
| EAN or UPC | 885911274449 |

