- Impact Wrench
features
- Compact (5.70 in. front to back), lightweight (3.4 lbs) design fits into tight areasThree (3) LEDs with 20 second delay after trigger release, provide visibility without shadowsHog ring anvil to easily change socketsTextured anti-slip comfort grip provides comfort and controlXR™ batteries with fuel gauge provide 33% more capacity over standard packs
| Impacts Per Minute | 0-2,700 IPM |
| Anvil Type | Hog Ring |
| Family Name | Impact Wrench |
| Battery Type | 20V* MAX XR Premium Li-ion |
| Weight | 9.1 LB |
| EAN or UPC | 885911312134 |

