- Cordless Impact Wrench
- 1/2" Drive Size
- 2700 ipm
- 20 Volt
- 150 ft lb Max Torque
description
- The DCF880 20 V MAX lithium ion 1/2 In. impact wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
features
- Compact (5.70 In. front to back), lightweight (3.4 lbs) design fits into tight areas
- Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
- Textured anti-slip comfort grip provides maximum comfort and control
- Battery fuel gauge indicator with three LED lights provides end users with guidance about the level of battery run-time available in the pack
includes
- Fast charger
- (2) DCB204 20 V MAX XR™ premium Li-Ion batteries (4.0 Ah)
- Kit box
| Impacts Per Minute | 2700 ipm |
| Control Type | Trigger |
| Torque [Max] | 150 ft lb |
| Handle Type | Pistol |
| Cordless | Yes |
| Torque | 150 ft lb |
| Drive Size | 1/2 in |
| Battery Type | Li-Ion |
| Tool Wt. | 3.4 lb |
| Length | 5.700 in |
| Manufacturer Name | DeWalt® |
| Voltage Rating | 20 V |
| RPM [Max] | 2300 rpm |
| No. of Pieces | 5 |
| Battery Included | Yes |
| Weight | 9.82 LB |
| EAN or UPC | 885911312912 |

