- 20V MAX 3/8" Impact Wrench (Tool Only)
description
- A great addition to any toolbox, this DEWALT 3/8-in impact wrench is perfect for a wide variety of fastening applications. The 20-volt max motor provides 130-ft-lbs of torque in both forward and reverse and features variable speeds to suit the task at hand (battery sold separately). The textured, anti-slip comfort grip offers comfort and control while you work, and its lightweight, compact design easily fits in tight spaces. Three LEDs with a 20-second delay after trigger release offer shadow-free lighting in dim or dark work areas. Its hog ring anvil makes it easy to change sockets so you can complete the task quickly. When it comes to fastening projects, this impact wrench is the one for the job.
features
- Primarily for use with impact sockets, but can also be used for driving and removing fasteners in wood, metal or concrete and fastening and removing nuts and bolts
- Hog ring anvil allows you to easily change sockets
- Textured anti-slip comfort grip provides maximum comfort and control
- Includes impact wrench only (batteries and charger sold separately)
- Backed by 3-year warranty for peace of mind
- 20-volt max motor provides 130-ft-lbs of torque, forward and reverse
- Compact (5.70-in front to back), lightweight (3.4 lbs) design fits into tight areas
- Features variable speeds, generating 0-2,700-IPM
- 3 LED lights with 20 second delay after trigger release, provides greater visibility without shadows
| Blows/Impacts Per Minute | 2700 ipm |
| Voltage Rating | 20 V |
| Battery Included | No |
| Impacts Per Minute | 2700 ipm |
| Control Type | Trigger |
| Torque [Max] | 130 ft lb |
| Length | 5.700 in |
| Drive Size | 3/8 in |
| RPM [Max] | 2300 rpm |
| Battery Type | Li-Ion |
| Cordless | Yes |
| Handle Type | Pistol |
| Weight | 1.0 LB |
| EAN or UPC | 885911274487 |

