- Cordless Impact Wrench
- 3/8" Drive Size
- 2700 ipm
- 20 Volt
- 130 ft lb Max Torque
features
- Compact (5.70" front to back), lightweight (3.4 lb) design fits into tight areas
- Three LED lights with 20-second delay after trigger release, provide visibility without shadows
- Hog ring anvil to easily change sockets
- XR™ Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
includes
- Fast charger
- (2) 20 V, 4.0 Ah MAX XR™ premium Li-Ion battery (DCB204)
- Kit box
| Tool Wt. | 3.6 lb |
| Battery Type | Li-Ion |
| No. of Pieces | 5 |
| Battery Included | Yes |
| Handle Type | Pistol |
| Voltage Rating | 20 V |
| RPM [Max] | 2300 rpm |
| Control Type | Trigger |
| Cordless | Yes |
| Length | 5.700 in |
| Drive Size | 3/8 in |
| Blows/Impacts Per Minute | 2700 ipm |
| Impacts Per Minute | 2700 ipm |
| Torque [Max] | 130 ft lb |
| Weight | 8.7 LB |
| EAN or UPC | 885911312110 |

