- Impact Driver
description
- The DCF885B 20 V MAX lithium ion 1/4 In. impact driver is compact and lightweight for fitting in tight spaces and increasing productivity. Belt hook allows user to be mobile.
features
- Compact (5.55 In. front to back) design fits into tight areas
- Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
- One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
- Belt hook included for portability
- Made in the USA with global materials
| Battery Type | Lithium-Ion |
| Anvil Type | Quick Release |
| Impacts Per Minute | 0-3200 IPM |
| Air Tool | False |
| Max. Torque | 1400 in-lbs |
| No Load RPM | 0-2,800 rpm |
| Weight | 2.4 LB |
| EAN or UPC | 885911249225 |

