- Impact Driver
description
- The DCF885C2 20-volt MAX lithium ion 1/4-in impact driver kit is compact and lightweight for fitting in tight spaces and increasing productivity. Belt hook allows user to be mobile.
features
- Compact (5.55-in front to back), lightweight (2.8-lbs) design fits into tight areas
- 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
- One-handed loading 1/4-in hex chuck accepts 1-in bit tips
- Includes DCF885 impact driver, 20V MAX battery (1.5 Ah) and fast charger and kit box
- Made in the USA with global materials
| Amp Hour | 1.5 Ah |
| No Load RPM | 0-2,800 rpm |
| Impacts Per Minute | 0-3200 IPM |
| Max. Torque | 1400 in-lbs |
| Air Tool | False |
| Battery Type | Lithium-Ion |
| Anvil Type | Quick Release |
| Weight | 4.5 LB |
| EAN or UPC | 885911484404 |

