- Impact Driver
description
- The DEWALT 1/4-in 20-Volt Cordless Impact Driver provides up to 1400-in-lbs. of maximum torque and delivers up to 2800-RPM and 3200 IPM for fast, efficient work in a range of fastening applications. 3-LED lights on a 20-second delay after trigger release help to illuminate dark work spaces. At only 5-1/2-in long and 2.8-lbs in weight, this compact impact driver packs a serious punch in a small-size package.
features
- DCF885C2 kit includes one 1/4-in impact driver, two 1.5 Ah 20-volt MAX Li-ion battery packs, ane DCB107 fast charger, belt hook and kit bag
- High-performance motor delivers 0-3,200 BPM
- Variable-speed trigger (0-2,800 RPM) provides control, and the impact mechanism produces 1,400-in-lbs max torque
- Produces little kickback (reactionary torque) for reduced fatigue and less chance of stripped screws
- Two 20-volt lithium-ion batteries with 1.5-Ah and 30-min charge
- Lightweight 2.8-lb design reduces user fatigue
- 3 LED lights provide visibility without shadows
- Made in USA with global materials
- Convenient belt hook keeps the tool close at hand
| Impacts Per Minute | 0-3200 IPM |
| Battery Type | Lithium-Ion |
| Anvil Type | Quick Release |
| No Load RPM | 0-2,800 rpm |
| Max. Torque | 1400 in-lbs |
| Weight | 5.26 LB |
| EAN or UPC | 885911226714 |

