- Cordless Impact Driver
- 1/4" Drive Size
- 3,200 blows/min
- 20 Volt
- 117 ft lb Max Torque
description
- The DCF885M2 20V MAX lithium ion 1/4 In. impact driver kit is compact and lightweight for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.
features
- Compact (5.55-in front to back) design fits into tight areas
- 3 LED lights with 20 second delay after trigger release, provide visibility without shadows
- One-handed loading 1/4-in hex chuck accepts 1-in bit tips
- Belt hook included for portability
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Made in USA with global materials
| Cordless | Yes |
| Battery Type | Li-Ion |
| Speeds | Single |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Manufacturer Name | DeWalt® |
| Free Speed [Max] | 2800 rpm |
| Power Source | Li-ion Battery |
| Control Type | Trigger |
| Wt# | 3.4 lb |
| Torque [Max] | 117 ft lb |
| Length | 5.550 in |
| Handle Type | Pistol Grip |
| RPM [Max] | 2800 rpm |
| Battery Capacity (Amp-Hrs) | 4 |
| Blows/Impacts Per Minute | 3200 blows/min |
| Weight | 8.34 LB |
| EAN or UPC | 885911312127 |

