- Cordless Impact Driver
- 1/4" Drive Size
- 3200 ipm
- 20 Volt
- 125 ft lb Max Torque
features
- DeWalt® brushless motor delivers up to 57% more run time over brushed
- XR™ Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Compact (5.55" front to back), lightweight (3.4 lb) design fits into tight areas
- Three LED lights with 20-second delay after trigger release, provide visibility without shadows
- One-handed loading 1/4" hex chuck accepts 1" bit tips
- Belt hook included for portability
includes
- 1/4" impact driver (DCF886)
- (2) 20 V Max XR™ premium Li-Ion batteries (DCB204)
- Fast charger
- Belt hook
- Kit box
| Drive Size | 1/4 in |
| Manufacturer Name | DeWalt� |
| No. of Pieces | 5 |
| Torque [Max] | 125 ft lb |
| Tool Wt. | 3.4 lb |
| Impacts Per Minute | 3200 ipm |
| Length | 5.550 in |
| RPM [Max] | 2800 rpm |
| Control Type | Trigger |
| Cordless | Yes |
| Voltage Rating | 20 V |
| Battery Type | Li-Ion |
| Handle Type | Pistol |
| Battery Included | Yes |
| Torque | 125 ft lb |
| Weight | 9.06 LB |
| EAN or UPC | 885911311908 |

