- 20V MAX XR 1/4" 3-Speed Impact Driver (Bare)
description
- The DCF887B 20V MAX XR brushless 1/4-in 3-speed impact driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.
features
- Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
- DEWALT built brushless motor and XR Li-ion batteries deliver more run time and capacity over standard units
- 3-Speed settings for optimized application versatility
- Precision drive in speed 1 for precision applications and added control
- Includes (1) DCF887 20-volt MAX XR 1/4-in 3-speed impact driver, (1) belt hook
- One-handed loading 1/4-in hex chuck with easy grip sleeve, accepts 1-in bit tips
- Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886)
| Torque | 1500 in lb |
| Speeds | 3 |
| Free Speed | 2800 rpm |
| RPM | 2800 rpm |
| Cordless | Yes |
| RPM [Max] | 3250 rpm |
| Drive Size | 1/4 in |
| RPM [Min] | 1000 rpm |
| Length | 5.300 in |
| Free Speed [Min] | 1000 rpm |
| Capacity, in | 0.25 in |
| Handle Type | Pistol Grip |
| Drive Type | Hex |
| Blows/Impacts Per Minute | 3600 ipm |
| Battery Type | Lithium-Ion |
| Impacts Per Minute | 3600 ipm |
| Free Speed [Max] | 3250 rpm |
| Voltage Rating | 20 V |
| Chuck Capacity | 1/4 in |
| Torque [Max] | 1825 in lb |
| Torque [Min] | 240 in lb |
| Power Source | Battery |
| Control Type | Trigger |
| Weight | 2.4 LB |
| EAN or UPC | 885911425421 |

