- Impact Driver Kit
- Cordless
- 20 Volt 2.0 Ah Battery
- 1/4" Hex Chuck
- 3600 ipm
description
- The DCF887D2 20 V MAX XR brushless 1/4 In. 3-speed impact driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.
features
- One-handed loading 1/4-in hex chuck with easy grip sleeve, accepts 1-in bit tips
- Compact and lightweight design to fit into tight areas (6-mm shorter than the previous DCF886)
- Mide in USA with global materials
- DEWALT built brushless motor and XR Li-ion batteries deliver more run time and capacity over standard units
- 3 speed settings for optimized application versatility
- Precision drive in speed 1 for precision applications and added control
- 3 LED lights with 20 second delay after trigger release, provide visibility without shadows
- Compact and lightweight design to fit into tight areas (2-mm shorter than previous model DCF886)
includes
- (1) DCF887 - brushless 1/4" three-speed impact driver
- (2) DCB203 - 2.0 Ah 20 V MAX XR batteries
- (1) Fast charger
- (1) Belt clip
- (1) Kit box
| RPM [Max] | 3250 rpm |
| Blows/Impacts Per Minute | 3600 ipm |
| Handle Type | Pistol Grip |
| RPM [Min] | 1000 rpm |
| Free Speed [Min] | 1000 rpm |
| Power Source | Battery |
| Battery Type | Lithium-Ion |
| Drive Type | Hex |
| Free Speed [Max] | 3250 rpm |
| Chuck Capacity | 1/4 in |
| Capacity, in | 0.25 in |
| Length | 5.300 in |
| Torque [Min] | 240 in lb |
| Free Speed | 2800 rpm |
| Control Type | Trigger |
| Impacts Per Minute | 3600 ipm |
| Item Description | Kit w/2 Batteries (2.0 Ah) Fast Charger & Bbelt Hook |
| Torque | 1500 in lb |
| Torque [Max] | 1825 in lb |
| Drive Size | 1/4 in |
| RPM | 2800 rpm |
| Battery Capacity (Amp-Hrs) | 2 |
| Voltage Rating | 20 V |
| Speeds | 3 |
| Cordless | Yes |
| Weight | 7.4 LB |
| EAN or UPC | 885911425445 |

