- Impact Driver Kit
- Cordless
- 20 Volt 4.0 Ah Battery
- 1/4" Hex Chuck
- 3600 ipm
description
- The DEWALT DCF887M2 Impact Driver features a DEWALT built brushless motor and XR Lithium-Ion batteries that deliver more run time and capacity over standard units. This driver is designed with 3-speed settings for optimized application versatility. Includes charger, 2-batteries and kit box.
features
- DEWALT built brushless motor and XR Li-ion batteries deliver more run time and capacity over standard units
- 3-speed settings for optimized application versatility
- Precision drive in speed 1 for precision applications and added control
- 3 LED lights with 20 second delay after trigger release, provide visibility without shadows
- 1-handed loading 1/4-in hex chuck with easy grip sleeve, accepts 1-in bit tips
- Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886)
- Includes 1 DCF887 20-volt MAX XR 1/4-in 3-speed impact driver, two 4.0-Ah 20-volt MAX XR batteries, 1 fast charger, 1 belt hook
- Made in the USA with global materials
includes
- (1) DCF887 - brushless 1/4" three-speed impact driver
- (2) 4.0 Ah 20 V MAX XR batteries
- (1) fast charger
- (1) belt hook
| Torque [Min] | 240 in lb |
| Torque [Max] | 1825 in lb |
| Length | 5.300 in |
| Item Description | Kit w/2 Batteries (4.0 Ah) Fast Charger & Belt Hook |
| Control Type | Trigger |
| RPM [Max] | 3250 rpm |
| Capacity, in | 0.25 in |
| Battery Capacity (Amp-Hrs) | 4 |
| Speeds | 3 |
| Free Speed [Min] | 1000 rpm |
| Drive Type | Hex |
| RPM | 2800 rpm |
| Chuck Capacity | 1/4 in |
| Drive Size | 1/4 in |
| Power Source | Battery |
| Voltage Rating | 20 V |
| Free Speed [Max] | 3250 rpm |
| Cordless | Yes |
| Torque | 1500 in lb |
| Battery Type | Lithium-Ion |
| RPM [Min] | 1000 rpm |
| Impacts Per Minute | 3600 ipm |
| Blows/Impacts Per Minute | 3600 ipm |
| Free Speed | 2800 rpm |
| Handle Type | Pistol Grip |
| Weight | 8.7 LB |

