- Impact Driver Kit
description
- The DCF888 cordless impact driver is based on the latest DEWALT® XR® brushless impact driver (DCF887). Integrated Bluetooth® technology connects to the tool connect™ free mobile app and inventory manager web portal so you can track, manage and customize the tool. With Bluetooth® integrated within the tool, you do not need a tool connect™ battery to utilize tracking functionality.
features
- Last seen feature helps reduce wasted time and money by providing the street address of where your impact driver was last in range of your tool connect™-enabled device
- Easily and quickly assign tools to jobsites and users on the tool connect™ inventory manager software, increasing accountability and reducing lost tools
- Receive diagnostics on your impact driver like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running
- Set "disable when out of range" alerts to help deter unauthorized use or theft
- Once you've downloaded the tool connect™ app, easily pair with the app by holding down the pair button on the tool foot for 3-5 seconds
- Customize your impact driver from your tool connect™ app, including speed and torque, the precision drive™ control feature and LED light brightness and delay
- DEWALT brushless motor delivers up to 75% more runtime vs. 18V NiCad brushed motors
- Compact (5.3" front to back), lightweight (2.8 lbs without battery) design fits into tight areas
- Use precision drive™ in speed 1 for precise applications and added control
- One-handed loading 1/4" hex chuck with easy grip sleeve, accepts 1" bit tips
| Battery Type | Lithium-Ion |
| Integrated Battery Life | 3 Years |
| Anvil Type | 1/4 in Quick Release Hex Shank |
| Max. Torque | 1825 in-lbs |
| Max. Speed | 3250 rpm |
| No. of Speed Settings | 4 |
| Bluetooth Connectivity | Up to 100 ft |
| Weight | 7.4 LB |
| EAN or UPC | 885911513432 |

