- Impact Wrench
description
- DEWALT 20 V max lithium ion 1/2 In. impact wrench with detent pin. Tool only. Durable magnesium gear case and all metal transmission for extended durability. Driving and removing fasteners in wood, metal or concrete. Fastening and removing nuts and bolts.
features
- 300 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications
- Egronomic handle provides user superior comfort and control
- Variable speed trigger with electric brake provides user improved control
- LED light provides user greater visibility when working in dark environments
| Family Name | Impact Wrench |
| Impacts Per Minute | 0-2300 IPM |
| Anvil Type | Detent Pin |
| Weight | 5.42 LB |
| EAN or UPC | 885911274500 |

