- Impact Wrench
description
- DEWALT 20-volt MAX lithium-ion 1/2-in impact wrench with hog ring anvil. Durable magnesium gear case and all metal transmission for extended durability. Battery fuel gauge indicator with three LED lights provides end users with guidance about the level of battery run-time available in the pack. Driving and removing fasteners in wood, metal or concrete. Fastening and removing nuts and bolts.
features
- 300 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications
- Hog ring anvil for quick and easily change sockets
- Variable speed trigger with electric brake provides user improved control
- LED light provides user greater visibility when working in dark environments
- Variable-speed trigger with electric brake provides user with improved control
- LED light provides user with greater visibility when working in dark environments
- Durable magnesium gear case and all-metal transmission for extended durability
| Amp Hour | 4 Ah |
| Family Name | Impact Wrench |
| Battery Type | Lithium-Ion |
| Anvil Type | Hog Ring |
| Impacts Per Minute | 0-2300 IPM |
| Weight | 10.85 LB |
| EAN or UPC | 885911325028 |

