- Cordless Impact Wrench
- 1/2" Drive Size
- 2300 ipm
- 20 Volt
- 300 ft lb Max Torque
description
- The DCF889M2 20V MAX lithium ion 1/2-in high torque impact wrench kit s powerful and versatile for fastening various applications. Designed for durability, speed control, and working in dark spaces.
features
- 400 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications
- Variable speed trigger with electric brake provides user improved control
- LED light provides user greater visibility when working in dark environments
- Durable magnesium gear case and all metal transmission for extended durability
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
| Battery Type | Li-Ion |
| Torque [Max] | 300 ft lb |
| Handle Type | Pistol |
| Tool Wt. | 6.75 lb |
| Drive Size | 1/2 in |
| RPM [Max] | 1500 rpm |
| Impacts Per Minute | 2300 ipm |
| Length | 10 3/4 in |
| Torque | 300 ft lb |
| Control Type | Trigger |
| Voltage Rating | 20 V |
| Battery Included | Yes |
| No. of Pieces | 5 |
| Cordless | Yes |
| Weight | 11.1 LB |
| EAN or UPC | 885911312301 |

