- Impact Wrench
description
- The 3/8-in Impact Wrench is compact and lightweight allowing the tool to be utilized in tight areas while the 3-LED lights provide visibility in low lit areas. Plus, it has a brushless motor for increase power, runtime and durability.
features
- Compact and ergonomic with only 5.5-in head length and 2-lbs (tool only)
- DEWALT built brushless motor for increased efficiency and runtime
- Max torque of 150 ft-lbs in a compact package for a variety of different fastening applications
- 3 LEDs and a belt clip for additional ease of use
| Impacts Per Minute | 0-3200 IPM |
| Family Name | Impact Wrench |
| Anvil Size | 3/8 in |
| Weight | 2.4 LB |
| EAN or UPC | 885911491679 |

