- Impact Wrench
description
- DEWALT 20-volt MAX XR 3/8-in compact impact wrench kit
features
- Compact and ergonomic with only 5.5-in head length and 2-lbs (tool only)
- DEWALT built brushless motor for increased efficiency and runtime
- Max torque of 150-ft/lbs in a compact package for a variety of different fastening applications
- 3 LEDs and a belt clip for additional ease of use
- Includes (1) DCF890 - 20V MAX XR 3/8-in Compact Impact Wrench Tool, (2) DCB204 - 20V MAX 4.0Ah Lith Ion Batteries, (1) DCB115 charger, tool bag, belt clip
| Anvil Size | 3/8 in |
| Impacts Per Minute | 0-3200 IPM |
| Family Name | Impact Wrench |
| Weight | 0.0 LB |
| EAN or UPC | 885911491662 |

