- 20V MAX 1/2" Cordless Impact Wrench
description
- The 20-volt MAX XR 1/2-in mid-range cordless impact wrench with detent pin anvil delivers up to 330-ft/lbs MAX of fastening torque and a lightweight, ergonomic design. This tool also features precision wrench control, which helps to prevent over tightening in forward and fastener run-off in reverse. This mid-range cordless impact wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space.
features
- Up to 330-ft/lbs MAX of fastening torque at only 3.48-lbs
- Includes the new precision wrench control feature, which helps add more control when using the tool in forward and reverse
- In forward, the tool will pause before impacting to help prevent over tightening
- In reverse, the tool lowers speed when fastener is loose to help prevent run-off
- 3 mode settings to complete a variety of applications
- DEWALT- built brushless motor for increased efficiency and runtime vs. brushed model
- Variable speed trigger helps to provide speed control
- LED light to help illuminate dimly lit areas
- Compact and lightweight design for comfort when working in tight spaces
includes
- (2) DCB205 5 Ah batteries
- (1) DCB115 charger
- (1) kit bag
- (1) DDCF894 mid-range impact wrench with detent pin anvil
| Drive Size | 1/2 in |
| Length | 6.950 in |
| RPM [Min] | 900 rpm |
| RPM [Max] | 2000 rpm |
| Blows/Impacts Per Minute | 3100 ipm |
| Weight | 9.45 LB |
| EAN or UPC | 885911509480 |

