- Impact Wrench
description
- Fastening torque of 700 ft/lbs and breakaway torque of 1200 ft/lbs. Can handle a 6-ft to 8-ft drop and anvil resistant to shearing and breakage.
features
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Compact design of 8-13/16-in in length
- Multi-speed control for a variety of applications (0-400/1,200/1,900 RPM)
- 3/4-in hog ring with retention pin anvil
- LED light with 20 second delay for increased visibility
- Can handle 6 to 8-ft drop and anvil is resistant to shearing and breakage
- Brushless motor for overall efficiency and 5-Ah battery for optimum run time
- Withstands jobsite conditions as a durable and reliable tool
- Made in the USA with global materials
| Impacts Per Minute | 2400 IPM |
| Family Name | Impact Wrench |
| Weight | 12.3 LB |
| EAN or UPC | 885911377522 |

