- 20V MAX XR Brushless High Torque 1/2" Impact Wrench
description
- The DCF899B 20V MAX XR Brushless High Torque 1/2-in Impact Wrench with Detent Pin Anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.
features
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Compact design of 8-13/16-in length
- Multi-speed control for a variety of applications (0-400/1,200/1,900 RPM)
- 1/2-in anvil with detent pin
- LED light with 20-second delay for increased visibility
- Brushless motor for overall efficiency and optimum runtime
- Can handle a 6 to 8-ft drop and anvil resistant to shearing and breakage
- Made in the USA with global materials
| Voltage Rating | 20 V |
| Blows/Impacts Per Minute | 2400 ipm |
| Battery Included | No |
| Cordless | Yes |
| Drive Size | 1/2 in |
| Impacts Per Minute | 2400 ipm |
| RPM [Max] | 1900 rpm |
| Socket Drive Size | 1/2 in |
| Length | 8.810 in |
| Tool Wt. | 7.2 lb |
| Handle Type | Plain |
| Torque [Max] | 700 ft lb |
| Control Type | Trigger, Variable Speed |
| RPM [Min] | 400 rpm |
| Retainer Type | Detent Pin |
| Weight | 6.6 LB |

