- Impact Wrench
description
- The DCF899HB 20 V MAX XR brushless high torque 1/2-in impact wrench w. Hog ring anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.
features
- Up to 700 ft-lbs of MAX torque and 1200 ft-lbs of MAX BREAKAWAY torque
- Compact design of 8-13/16-in in length
- Multi-speed control for a variety of applications (0-400, 1,200 and 1,900 RPM)
- 1/2-in anvil with hog ring (also available in detent pin)
- LED light with 20-second delay for increased visibility
- Made in USA with global materials
| Family Name | Impact Wrench |
| Impacts Per Minute | 2400 IPM |
| Weight | 6.4 LB |
| EAN or UPC | 885911378437 |

