Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Impact Wrench

DCF899HP2

PENDING RECODE TO DWLT_DCF900P2, MTRL - 119809973
Item #112435032
  • Impact Wrench
Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Impact Wrench

description

  • DEWALT 20 V MAX XR brushless high torque 1/2 In. impact wrench kit w. Hog ring anvil (5.0 Ah). Bright LED light for visibility. Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque. Compact design of 8-13/16 In. in length and weighs only 7.2 lbs.

features

  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Compact design of 8-13/16-in in length and weighs only 7.2 lbs
  • Multi-speed control for a variety of applications(0-400/1,200/1,900 RPM)
  • 1/2-in anvil with hog ring
  • Made in the USA with global materials
Family Name Impact Wrench
Impacts Per Minute 2400 IPM
Weight 11.8 LB
EAN or UPC 885911378451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison