- Impact Wrench
description
- 20-volt MAX XR brushless high torque 1/2-in impact wrench with detent pin anvil (4.0 Ah) is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.
features
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Compact design of 8-13/16-in in length and weighs only 7.2-lbs
- Multi-speed control for a variety of applications (0-400/1,200/1,900 RPM)
- Heavy duty 1/2-in anvil with detent pin
- LED light with 20 second delay for increased visibility
- Includes 1/2-in (13-mm) impact wrench, 20-volt MAX XR premium lithium ion battery (4.0 Ah), charger and contractor bag
- Made in the USA with global materials
| Impacts Per Minute | 0-2400 IPM |
| Family Name | Impact Wrench |
| Weight | 4.86 KG |
| EAN or UPC | 885911431200 |

