- 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit
- Detent Anvil
- 700 ft-lbs Max Torque
- Length 8.81"
description
- The DCF899P2 20 V MAX XR brushless high torque 1/2 In. impact wrench kit with detent anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control and working in dark spaces.
features
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Compact design of 8-13/16-In in length and weighs only 7.2 lbs
- Multi-speed control for a variety of applications (0-400, 1,200 and 1,900 RPM)
- 1/2-In anvil with detent pin (also available in hog ring)
- LED light with 20-second delay for increased visibility
- Made in the USA with global materials
| Control Type | Trigger, Variable Speed |
| Retainer Type | Detent Pin |
| Battery Included | Yes |
| Impacts Per Minute | 2400 ipm |
| Handle Type | Plain |
| Torque [Max] | 700 ft lb |
| Socket Drive Size | 1/2 in |
| Cordless | Yes |
| Drive Size | 1/2 in |
| RPM [Min] | 400 rpm |
| Voltage Rating | 20 V |
| Tool Wt. | 7.2 lb |
| Length | 8.810 in |
| RPM [Max] | 1900 rpm |
| Blows/Impacts Per Minute | 2400 ipm |
| Weight | 12.3 LB |
| EAN or UPC | 885911378406 |

