- 5/8- 11Spindle Thread Size
- 6,500 Max rpm
- 18V XRP Li-Ion Cordless Cut-Off Tool Kit Includes: One hr Charger, (2) 18V XRP™ Li-Ion Batteries, Type 1 and Type 27 Guards, Wrench, (2) Matched Flanges, Type 1 (Cutting) Wheel, and Two-Position Side Handle
features
- High power for cutting and grinding applications
- Convenient trigger switch with lock-off button for easier gripping
- Jam-pot, low-profile gear case provides precise gear alignment for a smoother, quieter transmission, while allowing access to tight spaces
- Two-position side handle offers greater comfort and control
- Quick-change wheel release provides easier and quicker wheel removal without need for wrench
- XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 charges
| Spindle Thread | 5/8-11 |
| Voltage Rating | 18 |
| RPM [Max] | 6500 rpm |
| Tool Wt. | 6.25 lb |
| Weight | 15.7 LB |
| EAN or UPC | 885911186186 |
-
No Air Shipping


