- Grinder
description
- The DCG412B 20V MAX Lithium Ion 4-1/2-in Grinder increases productivity with features like Quick-Change™ wheel release, convenient trigger switch with lock-off button, and extended run-time battery. Battery and charger sold separately.
features
- Cordless angle grinder delivers 8,000-RPM for high-power cutting and grinding applications
- Quick-change™ wheel release allows for tool free wheel changes without the need for a wrench
- Tool-free guard allows for quick, easy guard adjustments/positioning
- 2-finger trigger switch with lock-off button for convenient activation and easier gripping
- 2-position side handle provides greater control, comfort and versatility when in use
- 20-volt rechargeable battery required (battery and charger sold separately)
- 2-position side handle offers greater control, comfort and versatility
| Tool Wt. | 4.07 LB |
| Family Name | Grinder |
| Weight | 4.75 LB |
| EAN or UPC | 885911260800 |

