- 5 in Wheel Diameter
description
- DEWALT 5 In. (125 mm) 20 V MAX* XR brushless flathead paddle switch small angle grinder with kickback brake kit.
features
- Brushless motor requires no brush changes.
- Kickback brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
- E-switch protection™-the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- Two stage trigger requires two actions to activate tool.
| Kickback Brake | True |
| E-Clutch/Overload Protection | True |
| Family Name | 20V Max XR® Flathead Paddle Switch Small Angle Grinder Kit With Kickback Brake |
| Weight | 10.8 LB |
| EAN or UPC | 885911540209 |

