- Grinder Kit
- 60 V
- 2.2 hp HP
- Trigger Switch
- 9000 RPM
features
- 13 A equivalent motor as compared to a D28144 corded unit
- Kickback brake engages when a pinch, stall or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off
- Brake engages when trigger is released, stopping speeds of 1.5 seconds with standard grinding wheel (4 1/2" x 1/4" bonded abrasive wheel, non-hubbed)
- E-clutch activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
- Allows for up to 6" wheel size for both cutting and grinding applications
includes
- Fast charger
- Side handle
- 4 1/2" type 27 wheel
- 4 1/2" type 27 guard
- 6" type 27 guard
- Flanges
- Kit bag
- Wrench
- (1) DCB606 FLEXVOLT™ lithium-ion battery
- DCG414 grinder
| Grinding Wheel Dia. | 4 1/2 in |
| Voltage Type | DC Voltage |
| RPM [Max] | 9000 rpm |
| Amps | 13 A |
| Tool Wt. | 4.66 lb |
| Voltage Rating | 60 V |
| Handle Type | Classic |
| Type of Grinder | Right Angle |
| Speed (RPM) | 9000 |
| Cordless | Yes |
| Battery Type | Lithium Ion |
| Control Type | Trigger |
| Spindle Thread Size | 5/8-11 |
| Weight | 11.5 LB |
| EAN or UPC | 885911450546 |

