- 6 in Grinding Wheel Dia.
description
- The FLEXVOLT 4-1/2 in.-6 in. Grinder with Kickback Brake is maximized for power and durability. It delivers 13-amp power with the portability and convenience of cordless through revolutionary FLEXVOLT technology. It comes with two FLEXVOLT 20V/60V MAX* batteries, a charger, and a kit bag.
features
- 13 Amp Equivalent Motor as Compared to a D28144 Corded Unit
- Brake engages when trigger is released, stopping speeds of 1.5 seconds with standard grinding wheel (4-1/2 in. x 1/4 in. Bonded abrasive wheel, non-hubbed)
- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off.
- Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 9,000 RPM Speed allows the use of up to 6 in. wheels
- Allows for up to 6 in. wheel size for both cutting and grinding applications.
| Tool Wt. | 4.66 LB |
| Battery Type | Lithium-Ion |
| Grinding Wheel Dia. | 6 in |
| Family Name | Angle Grinder |
| Weight | 13.7 LB |
| EAN or UPC | 885911452519 |

