- 24 in Length
- 1/8 in-NPT Thread
description
- The DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10,000 psi.
features
- 24" hose length can be added to or used to replace stock hoses
- Replacement hose for cordless grease guns with max operating pressure up to 10,000 psi
| Vibration Uncertainty (K) | 0.5 |
| Length | 9 in |
| Height | 1.188 in |
| Battery Required | Yes |
| Warranty | 30 Days Limited Warranty |
| No. Of Batteries Required | 1 |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Width | 11.1 in |
| Weight | 0.5 LB |
| EAN or UPC | 885911342537 |

