- Cordless Grease Gun
- 20 Volt Lithium Ion Battery
- 14.5 Cartridge
- Variable Speed Trigger
- 42" Flexible Hose
description
- The DCGG571M1 20V MAX lithium ion grease gun has a powerful motor for pushing 5 oz per min of high-flow applications. Features a variable speed trigger for precision, bright LED lights for working in dark spaces, and an anti-debris filter to protect the pump mechanism from dirt and contamination.
features
- Bright LED light assists in locating hard to see grease fittings in low-light situations
- Innovative pump filter screen prevents dirt and contamination from clogging the pump mechanism
- Integrated no-mar foot design allows operators to rest the tool on flat surfaces
- Air-bleeder valve assists in pump priming after cartridge changes
- Powerful motor delivers 10,000 max PSI to power through clogged grease fittings
- High-volume pump pushes up to 5.0 oz per min high-flow applications
- Up to 16 cartridges per charge with a single DEWALT 20V MAX battery (4.0 Ah)
- Variable speed trigger offers precise control of the grease flow
- 42-in extra long and flexible hose designed for reaching hard to access grease fittings
| Extension Type | Flexible Hose |
| Designated Fluid | Grease |
| Cartridge Size | 14.5 oz |
| Flow [Max] | 5.00 oz/min |
| No. of Batteries | 1 |
| Grease Gun Type | Battery Powered |
| Grease Gun Style | Cordless |
| Operating Pressure [Max] | 10,000.0 psi |
| Lube Capacity | 16 oz Bulk/14.5 oz Cartridge |
| Cartridges Per Charge | 16 |
| Duty | Heavy-Duty |
| Color | Yellow, Black |
| Capacity Volume | 16 oz |
| Voltage Rating | 20 V |
| Extension Length | 42 in |
| Weight | 15.5 LB |
| EAN or UPC | 885911330367 |

