- 20 Voltage
- Cordless
- 2 Battery Ampere-Hour
- Keyless Chuck
description
- The DEWALT DCK1020D2 Combo Kit is ideal for almost any cutting, drilling or fastening applications. This DEWALT tool kit includes a DCD771 drill/driver, DCF885 impact driver, DCE100 blower, DCL040 light, DCR006 Bluetooth speaker, DCS355B oscillating tool, DCG412B grinder, DCS393B circ saw, DCS381B recip saw and DCV517B wet/dry vacuum. The DEWALT cordless tools also come with 2 batteries, a charger and (2) contractor bags for portability.
features
- DCD771 has a high speed transmission that delivers two speeds (0-450 & 1,500 rpm) for a range of fastening and drilling applications
- DCF885 offers 1-handed loading for its 1/4" hex chuck that accepts 1" bit tips
- DCS381 with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft.
- DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.
- DCE100 has Max Air Flow of 100CFM
- DCS393 with 6-1/2" carbide blade can cut 2x4's at a 45-degree angle in a single pass
- DCR006 runs off DEWALT12V/20V MAX* battery packs and has Bluetooth 4.0
- DCG412 has an 8,000 rpm motor that provides high power for cutting and grinding applications
- DCS355 has a Quick-Changeaccessory system that allows blades and attachments to be changed quickly without wrenches
- DCV517 has a GoreHEPA wet/dry fifilter which traps 99.97% of dust at 0.3 microns
| Battery Included | Yes |
| No. Of Batteries Required | 1 |
| Battery Ampere-hour | 2 Ah |
| Cordless | Yes |
| Input Power | 1800 W |
| No. of Batteries | 2 |
| Charge Time | 60 |
| Chuck Type | Keyless |
| Width | 20.6 in |
| Voltage | 20 V |
| Charger | Wall Mountable Charging Base |
| Watt Hours | 40 Wh |
| Height | 10.4 in |
| Engine | Brushed |
| Finish | Yellow/Black |
| Power Source | Battery |
| Battery Type | 20V Max Lithium Ion |
| Length | 25.13 in |
| Case Type | Soft |
| Battery Required | Yes |
| No. of Tools Included | 10 |
| Charger Included | Yes |
| Warranty | 3 Years Limited Warranty |
| Motor Type | Brushed |
| Rechargeable | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 885911533904 |

