Dewalt’s new 12-volt MAX lithium ion platform, which includes seven tools and two combo kits, delivers comfort, control and versatility, in addition to industry-leading features, to solve the real-life challenges professionals face. The 12-volt MAX tools and instruments are ideal for a number of users including remodeler, electricians, cabinet installers, plumbers, service technicians, maintenance and woodworkers. The system has been built to handle a variety of drilling, fastening and measurement applications. Maximum initial battery pack voltage (Measured without a workload) is 12-volt measured under a workload, nominal voltage is 10.8.
features
Compact, lightweight design fits into tight areas
2 speed transmission for optimal speed and torque control
LED lights provide visibility without shadows
Belt hook included for portability
DCF815: 3 LED Lights provide visibility without shadows
DCF815: One-handed loading 1/4-in hex chuck accepts 1-in bit tips
includes
DCD710 3/8" drill/driver
DCF815 1/4" impact driver
(2) 12 V MAX Li-Ion batteries
Fast charger
Bit tip
(2) belt hooks
Contractor bag
Voltage Rating
12.00 V
Cordless
Yes
Battery Capacity (Amp-Hrs)
1.3
Tools Included
3/8" Driver Drill, 1/4" Impact Driver
Weight
6.8 LB
EAN or UPC
885911204064
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back