- Drill/Driver/impact Driver Combo Kit
description
- The DEWALT DCK240C2 Combo kit is versatile enough to handle most drilling and driving applications. This kit includes a DEWALT DCD771 drill/driver and a DCF885 impact driver. Both tools are part of the DEWALT 20-volt MAX system and are compatible with all 20-volt MAX batteries, chargers and accessories. It is backed by a DEWALT 3-year limited warranty for added peace of mind.
features
- High-speed transmission delivers 2-speeds (0-450 RPM and 0-1500 RPM) for a range of fastening and drilling applications
- DCF885 Compact (5.55-in front to back), lightweight (2.8-lbs) design fits into tight areas
- DCD771 high performance motor delivers 300-units watt Out (UWO) of power for completing a wide range of applications
- 1/2-in single sleeve ratcheting chuck provides tight bit-gripping strength
- 1/4-in impact driver offers one-handed loading 1/4-in hex chuck that accepts 1-in bit tips
- 3-LED light ring with a 20-second delay provides optimum visibility without shadows when using the impact driver
- Both the drill/driver and impact driver have a compact, lightweight design to fit into tight areas
- Protected by a 3-year limited warranty
- Includes DCD771 20-volt MAX 1/2-in drill/driver, DCF885 20-volt MAX 1/4-in impact driver, two 20-volt MAX Li-ion 1.3 Ah battery packs, 20-volt MAX charger and contractor bag
| Weight | 9.1 LB |
| EAN or UPC | 885911343046 |

