- 1/2" 18V hammerdrill Kit
- Includes DC385 Reciprocating Saw, Two Batteries, Charger, and an XRP 18V Hammerdrill
features
- 1/2" self-tightening chuck tightens throughout operation, providing superior bit gripping strength
- LED work light provides increased visibility in confined spaces
- High power, high efficiency motor delivers maximum performance
- Preferred ergonomics provides optimal balance, size and weight
- XRP™ extended run time batteries provide long run time and battery life
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
includes
- Hammerdrill
- Reciprocating saw
- Charger
- Two batteries
| Battery Capacity (Amp-Hrs) | 2.4 |
| Length | 9 1/2 in |
| Voltage Rating | 18 |
| Capacity, in | 0.5 in |
| Tools Included | Reciprocating Saw, Hammerdrill |
| Cordless | Yes |
| Weight | 20.75 LB |

