- 2-Piece Combo Kit
- 18 V
- Includes Hammer Driver-Drill, Impact Driver
features
- Hammerdrill with patented three-speed all-metal transmission and 1/2" self-tightening chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention
- Impact driver delivers 1,330 in lb of torque and 0 to 2,400 rpm, offering power and speed to perform a wide range of fastening applications at faster speeds
- Three-year limited warranty/one-year free service contract
includes
- XRP™ 1/2" 18 V hammerdrill/drill/driver (DCD950)
- 18 V impact driver (DC825)
- 18 V XRP™ batteries (qty. 2)
- 360° side handle
- Contractor bag
- One hour charger
| Voltage Rating | 18 |
| Tools Included | Impact Driver, Hammer Driver-Drill |
| Cordless | Yes |
| Weight | 13.16 LB |

