- Combo Kit Includes DCD760 Compact 1/2" 18V Drill/Driver, DCF826 18V Impact Driver, 30 Minute Charger, and (2) 18V Compact Li-ion Batteries
features
- Compact Li-Ion batteries (DC9181) charge in 30 minutes and are compatible with the existing system of DeWALT® 18 V power tools produced since 1996
- 18 V impact driver (DCF826) delivers 1,330 in lbs of torque and 0 to 2,400 rpm, offering power and speed to perform a wide range of fastening applications at faster speeds
- 18 V, 1/2" compact drill/driver (DCD760) delivers 350 unit watts out of maximum power
includes
- Drill/driver
- Impact driver
- Charger
- Two batteries
| Cordless | Yes |
| Voltage Rating | 18 |
| Weight | 12.75 LB |
| EAN or UPC | 885911147811 |
-
No Air Shipping


