- Compact 2-Tool Cordless Combo Kit
- Includes Hammerdrill, Impact Driver, Two Batteries, and 30 Minute Charger
features
- Hammerdrill delivers 350 unit watts out of maximum power
- Impact driver delivers 1,330 in lb of torque and 0 to 2,400 rpm, offering power and speed to perform a wide range of fastening applications at faster speeds
- Compact Li-Ion batteries (DC9181) charge in 30 minutes and are compatible with the existing system of DeWALT® 18 V power tools produced since 1996
- Three-year limited warranty/one-year free service contract
includes
- Compact 1/2" 18 V hammerdrill (DCD775)
- 18 V impact driver (DCF826)
- 30 minute charger
- 18 V compact li-ion batteries (qty. 2)
- Kit box
| Cordless | Yes |
| Tools Included | Impact Driver, Hammerdrill |
| Voltage Rating | 18 |
| Weight | 12.75 LB |
| EAN or UPC | 885911181303 |

