There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Combo Kit Includes DCD970 XRP™ 18V Cordless Hammerdrill, DC385 18V Reciprocating Saw, One hr Charger, (2) 18V XRP™ Li-Ion Batteries, and 360° Side Handle
features
XRP™ 18 V cordless hammerdrill (DCD970) with patented three speed all metal transmission and 1/2" self-tightening chuck delivers 450 unit watts out of maximum performance, faster application speed, and superior bit retention
XRP™ 18 V cordless reciprocating saw (DC385) with four position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
DeWALT® XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 recharges
includes
Hammerdrill
Reciprocating saw
Charger
Two batteries
Capacity, in
0.5 in
Voltage Rating
18
Cordless
Yes
Weight
19.0 LB
EAN or UPC
885911186193
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back