- 18V XRP™ Cordless Li-Ion Hammerdrill / Impact Driver Combo Kit
- Includes Two Batteries and One Hour Charger
features
- XRP™ li-ion extended run-time batteries provide superior ergonomics, long run time and battery life
- Three-year limited warranty/one-year free service contract
- Hammerdrill with patented three-speed all-metal transmission and 1/2" self-tightening chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention
- Impact driver delivers 1,330 in lb of torque and 0 to 2,400 rpm, offering power and speed to perform a wide range of fastening applications at faster speeds
includes
- One hour charger
- 18 V XRP™ batteries (qty. 2)
- 360° side handle
- Contractor bag
| Voltage Rating | 18 |
| Tools Included | Impact Driver, Hammerdrill |
| Cordless | Yes |
| Weight | 16.0 LB |

