- Drill, Impact Driver Type
description
- DeWalt 20-volt MAX lithium ion compact drill/driver impact driver Combo kit. DCD780 20-volt MAX 1/2-in drill/driver features two speed transmission (0-600/0 - 2,000). DCF885 20-volt MAX 1/4-in impact driver features 3 LED lights with 20 second delay to provide visibility without shadows. This kit includes a 20-volt MAX 1.5 Ah Li-ion compact drill driver, a 20-volt MAX 1.5 Ah Li-ion 1/4-in impact driver, two 20-volt MAX 1.5 Ah Li-ion battery packs, two belt hooks, a charger, and a contractor bag.
features
- Includes 1/2-in drill/driver, 1/4-in impact driver, two 20-volt MAX Li-ion 1.5 Ah battery packs, fast charger, 2 belt hooks, bit holder, and a contractor carrying case
- 20-volt MAX 1/2-in drill/driver features a 2-speed transmission, delivering up to 2,000 RPM for small to medium fastening and drilling applications
- 20-volt MAX 1/4-in impact driver features 3 LED lights, providing optimum visibility and shadow-free lighting
- Two 20-volt, 1.5-Ah Li-ion batteries re-energize quickly on provided charger
- Belt hooks for easy portability around jobsite
- 3-year limited warranty on tools and batteries
- 20-volt MAX Li-ion batteries are backed by a 3-year limited warranty
- Initial battery voltage = 20-volt, nominal voltage = 18-volt
- Made in USA with global materials
| Type | Drill, Impact Driver |
| Family Name | Drill/Driver |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Weight | 11.6 LB |
| EAN or UPC | 885911229043 |

