- 2-Piece Combo Kit
- 20 V
- Includes Hammerdrill, Impact Driver
features
- 20 V MAX hammerdrill (DCD985) with patented three-speed all metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed and superior bit retention
- 20 V MAX 1/4" impact driver (DCF885) features three LED lights with 20 second delay to provide visibility without shadows
includes
- 1/2" hammerdrill (DCD985)
- 1/4" impact driver (DCF885)
- (2) 20 V MAX Lithium-ion 3.0 Ah battery packs
- Fast charger
- 360° side handle
- Belt hook
- Contractor bag
| Cordless | Yes |
| Voltage Rating | 20 V |
| Battery Capacity (Amp-Hrs) | 3 |
| Manufacturer Name | DeWalt� |
| Weight | 12.16 LB |

